Global Industrial™ Wall Mount 3 Cylinder Bracket
This cylinder bracket easily mounts to a permanent vertical surface for safe cylinder storage. It supports cylinders from 3-1/2" to 12-1/2" in diameter. The 1-1/2" polypropylene strap has a steel cinch buckle. Mounting hardware is not included. Complies with OSHA and NFPA standards.
STEEL BRACKET has a protective vinyl edge with an enamel finish.
Global Industrial
Model # :WB116039
Global Industrial™ Wall Mount 3 Cylinder Bracket
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$127.95was $149.95
Save $22.00 (15%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Weight | 10.7 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Color | Gray |
| Style | Stationary |
| Capacity | 3 Cylinders |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 116039 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, OSHA |