WALL MOUNT CYLINDER BRACKET
This cylinder bracket easily mounts to a permanent vertical surface for safe cylinder storage. It supports cylinders from 3-1/2" to 12-1/2" in diameter. The 1-1/2" polypropylene strap has a steel cinch buckle. Mounting hardware is not included. Complies with OSHA, NFP1, NFPA 55, and CGA.
PLASTIC BRACKET is ideal for highly corrosive environments.
Wall Mount Cylinder Bracket
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/8 in |
| Depth | 2-1/2 in |
| Height | 4 in |
| Weight | 2 lbs |
| Cylinder Size | 3-1/2" - 12-1/2" Dia. |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Color | Red |
| Style | Stationary |
| Capacity | 1 Cylinder |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 35256 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, OSHA |