+

Price: $287.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Wall Mount Basket Kits Wall Mount Basket Kits are great for additional stoarage or retail displays where floor space is limited. Baskets allow for high visibility and quick accessibility. Each basket holds up to 125 lbs capacity, are fully adjustable and easily removable. All components are made from durable steel and are bright chrome plated. Available in two or three basket kits. Order accessory dividers to seperate various items. Two Basket Kits use 34"H Post Kits, Three Basket Kits use 54"H Post Kits.
Weights & Dimensions
- Depth 14 IN (35.56 cm)
- Width 48 IN (121.92 cm)
- Height 9 IN (22.86 cm)
- Weight Capacity 125 LBS (56.82 kg)
Product Details
- Brand Nexel
- Assembly Required Unassembled
- Number of Shelves 2
- Material Steel
- Color Family Silver
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Joe
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Wall Mount Basket Kit 48"W x 14"D x 9"H (2 Basket) Chrome
$287.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts