Nexel
Model # :WB798308
Nexel® Chrome Adjustable Wall Mount 9"H Basket Shelving, 2 Basket, Starter, 36"Wx14"Dx34"H
|
Questions & Answers (0)
Product Description
Wall Mount Basket Kits Wall Mount Basket Kits are great for additional stoarage or retail displays where floor space is limited. Baskets allow for high visibility and quick accessibility. Each basket holds up to 125 lbs capacity, are fully adjustable and easily removable. All components are made from durable steel and are bright chrome plated. Available in two or three basket kits. Order accessory dividers to seperate various items. Two Basket Kits use 34"H Post Kits, Three Basket Kits use 54"H Post Kits.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 125 lbs |
| Color | Chrome |
| Style | Adjustable |
| Finish | Chrome |
| Number of Shelves | 2 |
| Material | Steel |
| Unit Type | Wall Mount |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |