SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Item #: WBB335982

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9,291.14 up to 48% OFF

Price: $4,872.00

Quantity

Customers Also Viewed

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 9 Horizontal Lockers, 72"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 9 Horizontal Lockers, 72"W x 24"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Black

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 72"W x 24"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

The wall bench is ideal for workshops, classrooms, studios and more. This wall and island bench is made with an all-welded, 1-section build for lasting durability and strength. It has a 1-3/4" maple top and 20 gauge reinforced side panels. The 18 gauge locker doors feature air vents, padlock hasp and knockout plug for cylinder lock. It has a gray baked enamel finish.

Note: Image is a representation; features on the actual product may vary.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 96 IN (243.84 cm)
  • Height 32-3/4 IN (83.19 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 345 LBS (156.82 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Number of Doors 14
  • Type Storage Workbench
  • Number of Compartments 14 Vertical Lockers
  • Top Material Maple Butcher Block
  • Brand Diversified Spaces
  • Material Steel
  • Style Wall & Island Workbench
  • Manufacturers Part Number MA6-8L
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Item #: WBB335982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant