Take 15% off your entire order!

Offer applied at checkout

Walk On Floor Sign – PLEASE WAIT HERE, 17” Dia.

Walk On Floor Sign – PLEASE WAIT HERE, 17” Dia.

Item #: WBB0014689

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $25.60

Clearance Price: $12.50

Quantity

Walk On Floor Sign – PLEASE WAIT HERE, 17" Dia.

Constructed from a high quality adhesive vinyl, we laminate a thick textured vinyl to these signs for added durability as well as slip resistance. The sub-surface printed images provide extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive will adhere to most smooth, clean and dry floors.

  • COLOR FINISH Black/Green/White
  • ASSEMBLY Assembled
  • BRAND INCOM Manufacturing Group
  • CONSTRUCTION Plastic
  • DESCRIPTION PLEASE WAIT HERE
  • DIAMETER INCHES 17
  • MOUNT TYPE Adhesive Surface
  • PACKAGE QUANTITY 1
  • TYPE English
  • MANUFACTURERS NUMBER FS1046V
  • MOUNTING Adhesive Surface
  • SIGN LEGEND PLEASE WAIT HERE
  • SIGN SHAPE Circle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Walk On Floor Sign – PLEASE WAIT HERE, 17” Dia.

Walk On Floor Sign – PLEASE WAIT HERE, 17” Dia.

Item #: WBB0014689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant