Take 15% off your entire order!

Offer applied at checkout

Walton 3/8" 4-Flute Extractor

Walton 3/8" 4-Flute Extractor

Item #: WBB850134

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Walton 1/4" 3-Flute Extractor

Walton 1/4" 3-Flute Extractor

Walton #6 3-Flute Extractor

Walton #6 3-Flute Extractor

Walton 5/16" 4-Flute Extractor

Walton 5/16" 4-Flute Extractor

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

ISO Metric HSS Import Hand Tap Set of 3, M18 x 1.0 Taper, Plug & Bottoming Chamfer

ISO Metric HSS Import Hand Tap Set of 3, M18 x 1.0 Taper, Plug & Bottoming Chamfer

1-5/16"-12 HSS, Import Round Adjustable Die, Special Thread, 2-1/2" OD

1-5/16"-12 HSS, Import Round Adjustable Die, Special Thread, 2-1/2" OD

Tap Extractor

Removal broken taps and save the threads. Walton Tap Extractors let you remove broken taps without drilling, lasers, damaged threads, scrapped parts or repair inserts. The hardened steel fingers fit in the flutes of a broken tap to back it out simple and safely. This effective method has been used since 1908.

Weights & Dimensions

  • Fractional Size 3/8"
  • Metric Size 9,10

Product Details

  • Brand Walton
  • Number of Flutes 4
  • Style Individual Tap Extractor
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JAMES

    Date: June 13, 2019

    Walton tap extractor
    Your review:
    I was only chasing threads when the tap broke. The tool took it right out.Lifesaver!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Walton 3/8" 4-Flute Extractor

Walton 3/8" 4-Flute Extractor

Item #: WBB850134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant