
Price: $357.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Wagon Truck - Steel Deck - 8 x 2.50 Rubber Wheel
Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Offset T-handle is furnished with vinyl hand grips. Retaining lip around edge of platform helps confine the load. Deck size 24" wide x 36" long. Solid 12 gauge steel offers maximum durability. Deck has 1-1/2" high retaining lip.
Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Offset T-handle is furnished with vinyl hand grips. Retaining lip around edge of platform helps confine the load. Deck size 24" wide x 36" long. Solid 12 gauge steel offers maximum durability. Deck has 1-1/2" high retaining lip.
- LENGTH INCHES 36 (91.44 cm)
- WIDTH INCHES 24 (60.96 cm)
- HEIGHT INCHES 12 (30.48 cm)
- CAPACITY LBS 1200 (545.45 kg)
- COLOR FINISH Red
- ASSEMBLY Assembled
- BRAND Little Giant
- CONSTRUCTION Steel
- DECK HEIGHT INCHES 12 (30.48 cm)
- LIMITED WARRANTY 1 Year
- MANUFACTURERS PART NUMBER LW-2436-8S
- PACKAGE QUANTITY 1
- SHELF DEPTH INCHES 1-1/2 (3.81 cm)
- SHELF QUANTITY 1
- SHELF TYPE Lip Up Deck
- TYPE Solid Steel Lip Deck Wagon
- WEIGHT LBS 70 (31.82 kg)
- WHEEL DIAMETER INCHES 8 (20.32 cm)
- WHEEL TYPE Solid Rubber
Customer Review
Product Q & A
There are no questions for this product.

Little Giant® Nursery Wagon Truck LW-2436-8S - Steel Deck - 8 x 2.50 Rubber Wheel
$357.95
- Product Information
- Customer Review
- Product Q&A
- Accessories