Little Giant® Wagon Truck - Perforated Deck - 10 x 3.50 Pneumatic Wheels
Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Offset T-handle is furnished with vinyl hand grips. Retaining lip around edge of platform helps confine the load. Deck size 24" wide x 36" long. Smooth perforated 12 gauge steel deck with 1-1/2" lip allows dirt and moisture to pass through, but has no expanded metal ends to stick up and scratch or puncture load.
Little Giant® Nursery Wagon Truck LWP-2436-10P - Perforated Deck - 10 x 3.50 Pneumatic Wheels
|
Questions & Answers (0)
Product Description
PRICE
$785.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 13 in |
| Weight Capacity | 1200 lbs |
| Weight | 63 lbs |
| Wheel Diameter | 10 in |
| Shelf Depth | 1-1/2 in |
| Deck Height | 13 in |
Product Details
| Assembly Required | No |
| Type | Perforated Steel Lip Deck Wagon |
| Shelf Type | Perforated |
| Color | Red |
| Wheel Type | Pneumatic |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LWP-2436-10P |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |