Wesco® TWO WHEEL PLATFORM STYLE WINCH OPERATED LIFT TRUCK
Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows platform to lower to floor.
Wesco® Winch Operated Platform Lift Truck 260017 2 Wheel Style 750 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,695.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Height | 60-1/2 in |
| Lowered Height | 0 in |
| Raised Height | 54 in |
| Weight Capacity | 750 lbs |
| Weight | 133 lbs |
| Platform Width | 30 in |
| Rear Wheel Diameter | 8 in |
| Platform Dimensions | 22 x 30 in |
| Platform Length | 22 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Winch Operated Lift Truck |
| Color | Orange |
| Lift Type | Hand Winch |
| Caster Type | (2) Rigid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 260017 |
| Number of Wheels | 2 |
| Brand | Wesco |