Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Winch Operated Adjustable Forks Lift Truck 260018 2 Wheel 750 Lb.

Wesco® Winch Operated Adjustable Forks Lift Truck 260018 2 Wheel 750 Lb.

Item #: WB232029

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 40
  • 54

40

$2,255.27 up to 38% OFF

Price: $1,408.00

Quantity

Customers Also Viewed

Wesco® TWO WHEEL FORK STYLE WINCH OPERATED LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows forks to lower to floor. Fork span is adjustable from 6" to 21-7/8" O.D.

Weights & Dimensions

  • Raised Height Range 0 to 47 in
  • Fork Length 18 in (45.72 cm)
  • Fork Length Inches Range 0 to 20 in
  • Fork Width 3 in (7.62 cm)
  • Weight Capacity Range 701 to 900 lbs
  • Lowered Height Range 0 to 1.5 in
  • Raised Height 40 in (101.6 cm)
  • Weight Capacity 750 lbs (340.91 kg)
  • Lowered Height 0 in (0 cm)
  • Weight 125 lbs (56.82 kg)

Product Details

  • Assembly Required Assembled
  • Type Forks
  • Brand Wesco
  • Truck Base 2 Wheel
  • Material Steel
  • Power Hand Winch
  • Manufacturers Part Number 260018
  • Wheel Type 8" x 2" Mold-on Rubber Wheels
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the distance between the forks on item 232029? Inside and outside the fork.

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Inner to Inner Dimension: 12"" Outer to Outer Dimension: 18""

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Winch Operated Adjustable Forks Lift Truck 260018 2 Wheel 750 Lb.

Wesco® Winch Operated Adjustable Forks Lift Truck 260018 2 Wheel 750 Lb.

Item #: WB232029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Winch Operated Adjustable Forks Lift Truck 260018 2 Wheel 750 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant