Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Vibrasystems

Model # :WBB2088318

MPN #: VSCM-3

Vibra Systems VSCM-3 - Plated Cup Mount 1400 Max Load Lbs Plated Steel

Product Description
VSCM / CMSS Compression-shear cup mount with base provides excellent protection against vibration and shock. Due to this mount's ability to provide isolation to both vertical and horizontal forces it is used in a wide variety of industrial applications. Recommended applications include: Industrial machinery, centrifuges, numerical control equipment, blowers, railroad equipment, converters, transformers, combustion engines, motors, control panels, marine and industrial generator sets, HVAC, pumps, factory production equipment, and where bolting to the floor or intermediate frame is required.

Features:

  • Low profile compact design
  • Excellent vibration dampening characteristics under Vertical compression and shearloads
  • Fitted with snubbing stop washer to allow mild vertical tensile forces
  • Stainless Steel mounts provide excellent corrosion resistance
  • Cup shaped top plate protects elastomer from: oils industrial solvents and chemicals
PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16 in
Width5-3/16 in
Height1-11/16 in
Weight3 lbs
Max Load1400 lbs
Mount Height1.6875 in
Mount Hole Diameter4 Top Diameter in
Bolt Size5/8 - 11 in
Deflection0.225 in

Product Details

ColorStainless Steel
MaterialMetal
Package Quantity1
Manufacturers Part NumberVSCM-3
BrandVibrasystems

Warranty

Warranty6 Months After Installation