Powerful is the best word to describe this mini vortexer. With a 4mm orbit and fixed speed of 2800rpm, the Vornado instantly vortexes even the largest samples, including nearly full 50 ml tubes. Despite its powerful motor, the Vornado has a footprint of less than 4x4 inches, allowing it to fit on even the most crowded bench.lnsta-Touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases.The Vornado's unique head design prevents liquids from entering the housing, prolonging motor life. The unit is available with five different cup head colors.
Benchmark Scientific Vornado™ Miniature Vortexer, Purple Cup Head
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 3-7/8 in |
| Height | 2-5/8 in |
| Weight | 1 lbs |
| Orbit | 3/16 in |
| Volume | 50 mL |
Product Details
| Operating Temperature Range | +4 to 45°C |
| Color | Purple |
| Hertz | 50/60 Hz |
| Speed Range | 0-2800rpm |
| Voltage | 100-240 V |
| Material | Polypropylene |
| Description | Vornado Miniature Vortexer |
| Package Quantity | 1 |
| Manufacturers Part Number | BV101-P |
| Brand | Benchmark Scientific |