Take 15% off your entire order!

Offer applied at checkout

Vollrath® Universal Electric Chafer Heater 120V

Vollrath® Universal Electric Chafer Heater 120V

Item #: WBB211927

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $474.95

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Heavy Duty Wire Chafer Stand - Pkg Qty 3

Vollrath® Heavy Duty Wire Chafer Stand - Pkg Qty 3

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Made in U.S.A. Designed to maintain the proper serving temperature without the need for open flame. Sized to fit standard fuel cup openings. Spring-loaded element maintains full contact with the water pan for efficient heat transfer. Lighted switch glows when heater is turned on (US model). Choose from two power settings. Six foot long grounded cord. Only one chafer heater needed per full size chafer. Fits most Vollrath® chafers. International models available for export only.

Product Details

  • Watts 160/275 W
  • Package Quantity 1
  • Brand Vollrath
  • Voltage 120 V
  • Description Universal Electric Chafer Heater
  • Plug NEMA 5-15P
  • Manufacturers Part Number 46060
  • Amperage 2.3 A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Universal Electric Chafer Heater 120V

Vollrath® Universal Electric Chafer Heater 120V

Item #: WBB211927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant