Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Vollrath

Model # :WBB212121

MPN #: 69507

Vollrath® Ultra - Dual HOB Countertop 3.5KW - Front to Back

Product Description
Highest wattage units in drop-in and countertop styles. Designed for large volume and heavy-duty usage. 100 power settings for precise cooking control. Controlled high-end temperature for saute, stir fry, stock pot and sauce pot applications. Sensitive low-end control for cooking delicate sauces, creams, and chocolates. Continuous duty induction circuitry for non-stop cooking. Efficiencies of 92+% versus 35% for a gas stove. Double oversized fans for longer life. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. 29-3/4"L x 15-7/8"W x 5-13/16"H Overall Dimensions.

PRICE
$12,169.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4 in
Width15-7/8 in
Height5-13/16 in

Product Details

StyleCountertop
Voltage120 V
Kilowatts3.0/3.5 kW
MaterialStainless Steel Case/Ceramic Top
Manufacturers Part Number69507
Amperage9.2 A
BrandVollrath

Compliance & Certifications

CertificationscULus, NSF, FCC