Take 15% off your entire order!

Offer applied at checkout

Vollrath® Trimline II Chafer 9 Qt. with Stacking Rack

Vollrath® Trimline II Chafer 9 Qt. with Stacking Rack

Item #: WBB212055

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $276.95

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Buffetware Storage Box - Pkg Qty 3

Vollrath® Buffetware Storage Box - Pkg Qty 3

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Made in U.S.A. Welded frame is stackable for compact storage. Fuel holders can be removed with water pan in place. Dome cover with Kool Touch® handle. 23-1/4"L x 14-1/4"W x 14-1/4"H Overall Dimensions.

Weights & Dimensions

  • Width 14-1/4 in (36.2 cm)
  • Length 23-1/4 in (59.06 cm)
  • Height 14-1/4 in (36.2 cm)

Product Details

  • Capacity 9 qt
  • Includes Food Pan, Water Pan and 2 Fuel Holders
  • Type Trimline II Chafer
  • Handle Color Family Black
  • Package Quantity 1
  • Brand Vollrath
  • Series Trimeline II Chafers
  • Material 18/8 Stainless Steel
  • Style Rectangular Full Size Chafer
  • Manufacturers Part Number 99850
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Trimline II Chafer 9 Qt. with Stacking Rack

Vollrath® Trimline II Chafer 9 Qt. with Stacking Rack

Item #: WBB212055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant