Take 15% off your entire order!

Offer applied at checkout

Vollrath® Triennium® Satin-Finished Open Cream 9 Oz-Sat

Vollrath® Triennium® Satin-Finished Open Cream 9 Oz-Sat

Item #: WBB214060

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $64.95

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Triennium® Mirror-Finished Open Cream 9 Oz

Vollrath® Triennium® Mirror-Finished Open Cream 9 Oz

Vollrath® Triennium® Satin-Finished Covered Cream 9 Oz Sat

Vollrath® Triennium® Satin-Finished Covered Cream 9 Oz Sat

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Create a memorable impression for all of your patrons. Satin-finish exterior complements any décor. Stainless steel is resistant to corrosion, pitting and rusting. Unique triangular body design creates an elegant and upscale presentation. Satin-finish interior to minimize the appearance of wear - extends life of product. Knob top lid for easy refilling. Sturdy hidden hinge design for greater durability. Seamless spouts offer an elegant look, precise directional pouring and easy cleaning. Dishwasher safe. 9 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 3-3/4 in (9.53 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Open Creamer
  • Material Stainless Steel
  • Manufacturers Part Number 46308
  • Capacity 9 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Triennium® Satin-Finished Open Cream 9 Oz-Sat

Vollrath® Triennium® Satin-Finished Open Cream 9 Oz-Sat

Item #: WBB214060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant