Take 15% off your entire order!

Offer applied at checkout

Vollrath® Triennium® Satin-Finished Coffee Pot 2.3 Qt - Pkg Qty 4

Vollrath® Triennium® Satin-Finished Coffee Pot 2.3 Qt - Pkg Qty 4

Item #: WBB214415

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$215.95 ea.

Price: $863.80 / Pkg of 4

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Triennium® Mirror-Finished Coffee Pot 2.3 Qt

Vollrath® Triennium® Mirror-Finished Coffee Pot 2.3 Qt

Vollrath® Triennium® Satin-Finished Covered Cream 9 Oz Sat

Vollrath® Triennium® Satin-Finished Covered Cream 9 Oz Sat

Vollrath® Triennium® Satin-Finished Open Cream 9 Oz-Sat

Vollrath® Triennium® Satin-Finished Open Cream 9 Oz-Sat

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Queen Anne™ Flatware - Dinner Knife 9-3/8 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9-3/8 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9 Inch Long - Pkg Qty 12

Create a memorable impression for all of your patrons. Satin-finish exterior complements any décor. Stainless steel is resistant to corrosion, pitting and rusting. Unique triangular body design creates an elegant and upscale presentation. Satin-finish interior to minimize the appearance of wear - extends life of product. Knob top lid for easy refilling. Sturdy hidden hinge design for greater durability. Seamless spouts offer an elegant look, precise directional pouring and easy cleaning. Dishwasher safe. 2.3 quart capacity. Sold in package quantity of 4. Priced each.

Weights & Dimensions

  • Depth 8-3/8 in (21.27 cm)

Product Details

  • Package Quantity 4
  • Brand Vollrath
  • Description Coffee Pot
  • Material Stainless Steel
  • Manufacturers Part Number 46303
  • Capacity 73.6 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Triennium® Satin-Finished Coffee Pot 2.3 Qt - Pkg Qty 4

Vollrath® Triennium® Satin-Finished Coffee Pot 2.3 Qt - Pkg Qty 4

Item #: WBB214415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant