Take 15% off your entire order!

Offer applied at checkout

Vollrath® Triennium® Mirror-Finished Coffee Pot 2.3 Qt

Vollrath® Triennium® Mirror-Finished Coffee Pot 2.3 Qt

Item #: WBB214284

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $215.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Triennium® Satin-Finished Coffee Pot 2.3 Qt - Pkg Qty 4

Vollrath® Triennium® Satin-Finished Coffee Pot 2.3 Qt - Pkg Qty 4

Vollrath® Triennium® Mirror-Finished Open Cream 9 Oz

Vollrath® Triennium® Mirror-Finished Open Cream 9 Oz

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Queen Anne™ Flatware - Dinner Knife 9-3/8 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9-3/8 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9 Inch Long - Pkg Qty 12

Create a memorable impression for all of your patrons. Mirror-finish exterior complements any décor. Stainless steel is resistant to corrosion, pitting and rusting. Unique triangular body design creates an elegant and upscale presentation. Satin-finish interior to minimize the appearance of wear - extends life of product. Knob top lid for easy refilling. Sturdy hidden hinge design for greater durability. Seamless spouts offer an elegant look, precise directional pouring and easy cleaning. Dishwasher safe. 2.3 quart capacity.

Weights & Dimensions

  • Depth 8-3/8 in (21.27 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Coffee Pot
  • Material Stainless Steel
  • Manufacturers Part Number 46203
  • Capacity 73.6 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Triennium® Mirror-Finished Coffee Pot 2.3 Qt

Vollrath® Triennium® Mirror-Finished Coffee Pot 2.3 Qt

Item #: WBB214284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant