Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tribute® Saucier with TriVent™ Silicone Handle 1 Qt.

Vollrath® Tribute® Saucier with TriVent™ Silicone Handle 1 Qt.

Item #: WBB212157

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $157.95

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3802, 4-1/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3802, 4-1/4" Depth, 21 Gauge - Pkg Qty 6

Winco SSTC-2 Cover for SSSP-2 - Pkg Qty 6

Winco SSTC-2 Cover for SSSP-2 - Pkg Qty 6

Winco SAP-1.5 Sauce Pan, 1.5 Qt - Pkg Qty 12

Winco SAP-1.5 Sauce Pan, 1.5 Qt - Pkg Qty 12

Vollrath® Intrigue Stainless Steel Saucier, 47790, 1 Quart, 18 Gauge

Vollrath® Intrigue Stainless Steel Saucier, 47790, 1 Quart, 18 Gauge

Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.

Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Made of 18-8 (EU 18-10) stainless steel construction with silicone handle for easy cleanup and long lasting durability. New Trivent™ handle with unique ergonomic design reduces stress and fatigue. Vented handle reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ silicone handles are rated at 450° F (232° C) for stovetop or oven use. EverTite™ riveting system offers Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. Capacity is 1 quart. Diameter is 6-1/2". Package quantity is 1. Lifetime Limited Warranty.

Weights & Dimensions

  • Depth 2-1/4 in (5.72 cm)
  • Diameter 6-1/2 in (16.51 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Aluminum / Stainless Steel
  • Manufacturers Part Number 77790
  • Capacity 1 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tribute® Saucier with TriVent™ Silicone Handle 1 Qt.

Vollrath® Tribute® Saucier with TriVent™ Silicone Handle 1 Qt.

Item #: WBB212157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant