Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tribute® Sauce Pot 4-1/2 Qt.

Vollrath® Tribute® Sauce Pot 4-1/2 Qt.

Item #: WBB211970

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $243.95

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® Sauce Pot 7.0 Qt (6.6 L)

Vollrath® Sauce Pot 7.0 Qt (6.6 L)

Vollrath® 14 Qt (12") Sauce Pot - Pkg Qty 2

Vollrath® 14 Qt (12") Sauce Pot - Pkg Qty 2

Vollrath® Optio Sauce Pot, 3902, 6-3/8" Depth, 21 Gauge - Pkg Qty 2

Vollrath® Optio Sauce Pot, 3902, 6-3/8" Depth, 21 Gauge - Pkg Qty 2

Alegacy EW2506WC - 6 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Alegacy EW2506WC - 6 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Alegacy EW25010WC - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Alegacy EW25010WC - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™ w / Cover

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Tribute cookware heats evenly without hotspots! . New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready.

Weights & Dimensions

  • Depth 4-1/8 in (10.48 cm)
  • Diameter 9 in (22.86 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 77780
  • Capacity 4-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tribute® Sauce Pot 4-1/2 Qt.

Vollrath® Tribute® Sauce Pot 4-1/2 Qt.

Item #: WBB211970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant