Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tribute® Fry Pan With Trivent™ Silicone Handle 7" - Pkg Qty 6

Vollrath® Tribute® Fry Pan With Trivent™ Silicone Handle 7" - Pkg Qty 6

Item #: WBB212155

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$100.95 ea.

Price: $605.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Vollrath® Tribute® Fry Pan With Trivent™ Plated Handle 7" - Pkg Qty 6

Vollrath® Tribute® Fry Pan With Trivent™ Plated Handle 7" - Pkg Qty 6

Vollrath® 7.9 Inch (20 Cm) Fry Pan

Vollrath® 7.9 Inch (20 Cm) Fry Pan

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

A tribute to U.S. manufacturing, these pans are stainless steel for neutral flavors and aluminum for fast, even heating!. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. New Trivent® Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 1-3/4 in (4.45 cm)
  • Diameter 7 in (17.78 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Description Silicone Handle
  • Material Stainless Steel with Silicone Handle
  • Manufacturers Part Number 69807
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tribute® Fry Pan With Trivent™ Silicone Handle 7" - Pkg Qty 6

Vollrath® Tribute® Fry Pan With Trivent™ Silicone Handle 7" - Pkg Qty 6

Item #: WBB212155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant