Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tribute® Fry Pan with TriVent™ Plated Handle 14"

Vollrath® Tribute® Fry Pan with TriVent™ Plated Handle 14"

Item #: WBB212154

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Vollrath® Arkadia 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth - Pkg Qty 6

Vollrath® Arkadia 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth - Pkg Qty 6

Vollrath® 7" Fry Pan With Powercoat And Trivent Plain Handle - Pkg Qty 6

Vollrath® 7" Fry Pan With Powercoat And Trivent Plain Handle - Pkg Qty 6

Winco AFP-8NS Fry Pan - Pkg Qty 6

Winco AFP-8NS Fry Pan - Pkg Qty 6

Winco AFP-7NS Fry Pan - Pkg Qty 6

Winco AFP-7NS Fry Pan - Pkg Qty 6

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® 14" Fry Natural and Trivent Handle

Vollrath® 14" Fry Natural and Trivent Handle

Vollrath® 7" Fry Pan Steelcoat X3 With Trivent Silicone Handle - Pkg Qty 6

Vollrath® 7" Fry Pan Steelcoat X3 With Trivent Silicone Handle - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Ideal for frying, sautéing or searing. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. SteelCoat X3™ triple layer coating provides exceptional durability. 3-Ply construction maintains shape under constant commercial use. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately.

Weights & Dimensions

  • Depth 2-3/4 in (6.99 cm)
  • Bottom Diameter 10-7/8 in (27.62 cm)
  • Diameter 14 in (35.56 cm)
  • Top Diameter 14 in (35.56 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Tribute 3-Ply Fry Pans with Ceramiguard II Non-Stick and TriVent Plated Handle,
  • Material Stainless Steel
  • Manufacturers Part Number 69614
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tribute® Fry Pan with TriVent™ Plated Handle 14"

Vollrath® Tribute® Fry Pan with TriVent™ Plated Handle 14"

Item #: WBB212154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant