Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tribute® Brazier 15 Qt (14")

Vollrath® Tribute® Brazier 15 Qt (14")

Item #: WBB212002

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $436.95

Quantity

Customers Also Viewed

Vollrath® Tribute® Brazier 10 Qt (12")

Vollrath® Tribute® Brazier 10 Qt (12")

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Optio Brazier, 3810, 10 Quart Capacity, 12-1/2" Diameter - Pkg Qty 2

Vollrath® Optio Brazier, 3810, 10 Quart Capacity, 12-1/2" Diameter - Pkg Qty 2

Vollrath® Optio Brazier, 3814, 14 Quart Capacity, 14" Diameter - Pkg Qty 2

Vollrath® Optio Brazier, 3814, 14 Quart Capacity, 14" Diameter - Pkg Qty 2

Winco SSLB-15 Brazier W/ Cover

Winco SSLB-15 Brazier W/ Cover

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Tribute cookware heats evenly without hotspots!. 3-Ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. Heavy-duty plated handles with durable stainless rivets.

Weights & Dimensions

  • Depth 5-19/32 in (14.21 cm)
  • Diameter 14 in (35.56 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 77761
  • Capacity 15 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tribute® Brazier 15 Qt (14")

Vollrath® Tribute® Brazier 15 Qt (14")

Item #: WBB212002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant