Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tilt & Pour® Server 20 Oz - Black - Pkg Qty 12

Vollrath® Tilt & Pour® Server 20 Oz - Black - Pkg Qty 12

Item #: WBB214114

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $419.40 / Pkg of 12

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Tilt & Pour® Cover For 10 Oz - Black - Pkg Qty 6

Vollrath® Tilt & Pour® Cover For 10 Oz - Black - Pkg Qty 6

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Vollrath® Tilt & Pour® Cover For 10 Oz - White - Pkg Qty 6

Vollrath® Tilt & Pour® Cover For 10 Oz - White - Pkg Qty 6

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Swirlserve® Cover For 20 Oz - Black - Pkg Qty 6

Vollrath® Swirlserve® Cover For 20 Oz - Black - Pkg Qty 6

Vollrath® Swirlserve® Cover For 10 Oz - Black - Pkg Qty 6

Vollrath® Swirlserve® Cover For 10 Oz - Black - Pkg Qty 6

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

SwirlServe insulated server keeps beverages hot or cold for hours. Customer customization, exclusively available from Vollrath®, easily identifies decaffeinated and regular coffee and other drinks like milk or tea.Not for use in microwave. NSF certified pouring system lets you pour without pressing buttons. Self-closing spout disassembles for easy cleaning. Orange, brown, and white tabs allow for easy differentiation. Durable polycarbonate inner liner is odorless and stain resistant. Polyurethane insulation in body and cover. Exterior looks like porcelain but is actually impact-resistant plastic. Additional Tilt & Pour covers available. Hand wash only. 20 ounce capacity. Sold in package quantity of 12. Priced each.

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Material "Impact-Resistant Plastic, Polycarbonate Liner"
  • Manufacturers Part Number 52142
  • Capacity 20 oz
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tilt & Pour® Server 20 Oz - Black - Pkg Qty 12

Vollrath® Tilt & Pour® Server 20 Oz - Black - Pkg Qty 12

Item #: WBB214114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant