Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tilt & Pour® Cover For 10 Oz - White - Pkg Qty 6

Vollrath® Tilt & Pour® Cover For 10 Oz - White - Pkg Qty 6

Item #: WBB214436

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.25 ea.

Minimum Quantity: 3

Price: $109.50 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Tilt & Pour® Cover For 10 Oz - Black - Pkg Qty 6

Vollrath® Tilt & Pour® Cover For 10 Oz - Black - Pkg Qty 6

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Swirlserve® Cover For 20 Oz - White - Pkg Qty 6

Vollrath® Swirlserve® Cover For 20 Oz - White - Pkg Qty 6

Vollrath® Swirlserve® Cover For 10 Oz - White - Pkg Qty 6

Vollrath® Swirlserve® Cover For 10 Oz - White - Pkg Qty 6

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Covers are interchangeable with SwirlServe® covers. NSF certified pouring system lets you pour without pressing buttons. Self-closing spout disassembles for easy cleaning. 10 ounce capacity. Sold in package quantity of 6. Priced each.

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material "Impact-Resistant Plastic, Polycarbonate Liner"
  • Manufacturers Part Number 52125
  • Capacity 10 oz
  • Color White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tilt & Pour® Cover For 10 Oz - White - Pkg Qty 6

Vollrath® Tilt & Pour® Cover For 10 Oz - White - Pkg Qty 6

Item #: WBB214436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant