Take 15% off your entire order!

Offer applied at checkout

Vollrath® Thornhill™ Flatware - 7 Inch Dessert Spoon - Pkg Qty 12

Vollrath® Thornhill™ Flatware - 7 Inch Dessert Spoon - Pkg Qty 12

Item #: WBB214512

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$33.95 ea.

Price: $407.40 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® 48150 - Thornhill™ Flatware - 6 Inch Tea Spoon / Dozen - Pkg Qty 12

Vollrath® 48150 - Thornhill™ Flatware - 6 Inch Tea Spoon / Dozen - Pkg Qty 12

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Vollrath® Thornhill™ Flatware - 6 Inch Salad Fork - Pkg Qty 12

Vollrath® Thornhill™ Flatware - 6 Inch Salad Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

18% chrome stainless steel. Traditional design. Mirror-finish, heavyweight. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 7 in (17.78 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Dessert Spoon
  • Material 18 Percent Chrome Stainless Steel
  • Style Thornhill®
  • Manufacturers Part Number 48151
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Thornhill™ Flatware - 7 Inch Dessert Spoon - Pkg Qty 12

Vollrath® Thornhill™ Flatware - 7 Inch Dessert Spoon - Pkg Qty 12

Item #: WBB214512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant