Take 15% off your entire order!

Offer applied at checkout

Vollrath® 48150 - Thornhill™ Flatware - 6 Inch Tea Spoon / Dozen - Pkg Qty 12

Vollrath® 48150 - Thornhill™ Flatware - 6 Inch Tea Spoon / Dozen - Pkg Qty 12

Item #: WBB214511

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Minimum Quantity: 2

Price: $258.00 / Pkg of 12

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Vollrath® Thornhill™ Flatware - 6 Inch Salad Fork - Pkg Qty 12

Vollrath® Thornhill™ Flatware - 6 Inch Salad Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Vollrath Thornhill™ Flatware - 6 Inch Tea Spoon

18% chrome stainless steel. Traditional design. Mirror-finish, heavyweight. Sold in package quantity of 12.

Weights & Dimensions

  • Length 6 in (15.24 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Teaspoon
  • Material 18 Percent Chrome Stainless Steel
  • Style Thornhill®
  • Manufacturers Part Number 48150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 48150 - Thornhill™ Flatware - 6 Inch Tea Spoon / Dozen - Pkg Qty 12

Vollrath® 48150 - Thornhill™ Flatware - 6 Inch Tea Spoon / Dozen - Pkg Qty 12

Item #: WBB214511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant