Take 15% off your entire order!

Offer applied at checkout

Vollrath® Super Pan 3® Solid Cover 1/1 Pan Size - Pkg Qty 6

Vollrath® Super Pan 3® Solid Cover 1/1 Pan Size - Pkg Qty 6

Item #: WBB211995

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$82.95 ea.

Price: $497.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Made in U.S.A. 18-8 (EU 18-10) stainless steel. Reinforced edges provide added strength to the perimeter of the cover. Slotted covers are NSF certified ––Vollrath exclusive. For use with Super Pan 3® and Super Pan II®. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Pan Size Full Pan

Product Details

  • Package Quantity 6/Case
  • Brand Vollrath
  • Description Vollrath 93100 Full Size Stainless Steel Solid Cover for Super Shape Pan

  • Material Stainless Steel
  • Manufacturers Part Number 93100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Super Pan 3® Solid Cover 1/1 Pan Size - Pkg Qty 6

Vollrath® Super Pan 3® Solid Cover 1/1 Pan Size - Pkg Qty 6

Item #: WBB211995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant