Take 15% off your entire order!

Offer applied at checkout

Vollrath® Steamer Basket 32 Qt. Stock Pot

Vollrath® Steamer Basket 32 Qt. Stock Pot

Item #: WBB212132

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $106.95

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Basket with bail handle. Baskets with bail handle, 3/8" (1 cm) embossed feet and 1/2" (1.3) holes. Not recommended for use with stainless steel pots.

Weights & Dimensions

  • Depth 14 in (35.56 cm)
  • Diameter 13-1/16 in (33.18 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Replacement Basket
  • Material Aluminum
  • Manufacturers Part Number 68290
  • Capacity 32 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Steamer Basket 32 Qt. Stock Pot

Vollrath® Steamer Basket 32 Qt. Stock Pot

Item #: WBB212132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant