Take 15% off your entire order!

Offer applied at checkout

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Item #: WBB212116

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $90.95

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Steamer Basket 32 Qt. Stock Pot

Vollrath® Steamer Basket 32 Qt. Stock Pot

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Basket with bail handle. Baskets with bail handle, 3/8" (1 cm) embossed feet and 1/2" (1.3) holes. Not recommended for use with stainless steel pots.

Weights & Dimensions

  • Depth 9 in (22.86 cm)
  • Diameter 13-1/16 in (33.18 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Replacement Basket
  • Material Aluminum
  • Manufacturers Part Number 68289
  • Capacity 20 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Steamer Basket 20 Qt. Sauce Pot

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Item #: WBB212116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant