Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Kool-Touch® Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Vollrath® Stainless Steel Kool-Touch® Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Item #: WBB211972

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $395.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® 1 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Now with Agion®. Accurate bowl dimensions insure consistent capacities. Capacities clearly stamped on product for easy identification. Heavy-gauge stainless steel shafts and bowls for longer life. Plastic-coated handle is heat resistant up to 180°F (82°C). One-piece construction for easy cleaning. Hooked handle to prevent sliding and for easy storage. 9" Long. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 1-2/3 in (4.23 cm)
  • Length 9 in (22.86 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Ladles With Black Kool-Touch® Handles, 1-2/3 Inches Bowl Diameter, 9 Inches
  • Material Stainless Steel with Plastisol Grip
  • Manufacturers Part Number 4987520
  • Capacity 3/4 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Kool-Touch® Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Vollrath® Stainless Steel Kool-Touch® Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Item #: WBB211972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant