Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Vollrath® Stainless Steel Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Item #: WBB211971

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Minimum Quantity: 2

Price: $252.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® 1 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Now with Agion®. Accurate bowl dimensions insure consistent capacities. Capacities clearly stamped on product for easy identification. Heavy-gauge stainless steel shafts and bowls for longer life. One-piece construction for easy cleaning. Hooked handle to prevent sliding and for easy storage. 9" Long. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 1-2/3 in (4.23 cm)
  • Length 9 in (22.86 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description One-Piece Heavy Duty Stainless Steel Ladles, 1-2/3 Inches Bowl Diameter, 9 Inch
  • Material Stainless Steel
  • Manufacturers Part Number 4987510
  • Capacity 3/4 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Vollrath® Stainless Steel Heavy Duty Ladle 3/4 Oz. - Pkg Qty 12

Item #: WBB211971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant