Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Double Boiler 20 Qt.

Vollrath® Stainless Steel Double Boiler 20 Qt.

Item #: WBB212044

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $959.00

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Stainless Steel Double Boiler 20 Qt. Complete Set

Made in U.S.A. Ideal for delicate food preparation, reheating, preheating and moisture-free cooking. 18-8 stainless steel. Solid welded stainless steel loop handles for durability and easy cleaning. Rounded corners on inset pan for easy mixing. Feature conductive bottoms that distribute heat evenly. Insets fit snug to speed cooking time. Complete set includes inset, pot and cover. Double boiler sets, packed 1 per carton. Slotted covers and insets only are not NSF Certified. 14" High.

Weights & Dimensions

  • Height 14 in (35.56 cm)
  • Diameter 12-13/16 in (32.54 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Stainless Steel Double Boiler, 20 Qt.

  • Material 18-8 Stainless Steel
  • Manufacturers Part Number 77130
  • Capacity 20 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Double Boiler 20 Qt.

Vollrath® Stainless Steel Double Boiler 20 Qt.

Item #: WBB212044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant