Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Double Boiler 11 Qt. Inset

Vollrath® Stainless Steel Double Boiler 11 Qt. Inset

Item #: WBB212043

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $327.95

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Stainless Steel Stock Pot 7-1/2 Qt

Vollrath® Stainless Steel Stock Pot 7-1/2 Qt

Winco BAM-6 Bain Marie, 6 Qt - Pkg Qty 6

Winco BAM-6 Bain Marie, 6 Qt - Pkg Qty 6

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

For use in Stainless Steel Double Boiler 11 Qt.

Weights & Dimensions

  • Depth 8-3/4 in (22.23 cm)
  • Diameter 11-7/16 in (29.05 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Stainless Steel Inset only for 77110

  • Material 18-8 Stainless Steel
  • Manufacturers Part Number 77113
  • Capacity 11 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Double Boiler 11 Qt. Inset

Vollrath® Stainless Steel Double Boiler 11 Qt. Inset

Item #: WBB212043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant