Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Loaf Pan 6 Lbs. - Pkg Qty 6

Vollrath® Stainless Loaf Pan 6 Lbs. - Pkg Qty 6

Item #: WBB212135

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$108.95 ea.

Price: $653.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, 5431, Natural, 3-3/8"X5"X2-1/2" - Pkg Qty 12

Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, 5431, Natural, 3-3/8"X5"X2-1/2" - Pkg Qty 12

Vollrath® 51008 - Wear-Ever Meat Loaf / Bread Pan, Aluminum, 18 Gauge, 9-1/4" x 5-1/4" x 2-3/4" - Pkg Qty 6

Vollrath® 51008 - Wear-Ever Meat Loaf / Bread Pan, Aluminum, 18 Gauge, 9-1/4" x 5-1/4" x 2-3/4" - Pkg Qty 6

Winco HLF-100 Heavy Duty Loaf Pan, 1.0 Lb Loaf, 24-Gauge Aluminized Steel W/ Non-Stick Coating - Pkg Qty 6

Winco HLF-100 Heavy Duty Loaf Pan, 1.0 Lb Loaf, 24-Gauge Aluminized Steel W/ Non-Stick Coating - Pkg Qty 6

Winco NTHM-8 Non-Stick Turk Head Mold, 8-1/2"D, Carbon Steel W/ Non-Stick Coating - Pkg Qty 12

Winco NTHM-8 Non-Stick Turk Head Mold, 8-1/2"D, Carbon Steel W/ Non-Stick Coating - Pkg Qty 12

Vollrath® Quarter Size Bun Pan - 13"W X 9"D X 1-1/8"H Aluminum - 5220 - Pkg Qty 12

Vollrath® Quarter Size Bun Pan - 13"W X 9"D X 1-1/8"H Aluminum - 5220 - Pkg Qty 12

Vollrath® Wear-Ever Pie Plates, N5844, 9-3/4" O.D, 22 Gauge - Pkg Qty 24

Vollrath® Wear-Ever Pie Plates, N5844, 9-3/4" O.D, 22 Gauge - Pkg Qty 24

Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, 5435, Anodized, 5" X 10" X 4" - Pkg Qty 6

Vollrath® Wear-Ever Professional Standard Strength Loaf Pan, 5435, Anodized, 5" X 10" X 4" - Pkg Qty 6

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Made in U.S.A. 22 gauge. 18-8 Stainless Steel. 6 lb. (2.7 kg) capacity. 10-3/8"L x 5-1/2"W x "H Overall Dimensions. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Width 5-1/2 in (13.97 cm)
  • Height 4 in (10.16 cm)
  • Length 10-3/8 in (26.35 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Description Loaf Pan
  • Material Stainless Steel
  • Manufacturers Part Number 72060
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Loaf Pan 6 Lbs. - Pkg Qty 6

Vollrath® Stainless Loaf Pan 6 Lbs. - Pkg Qty 6

Item #: WBB212135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant