Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Bake And Roast Pan 6-1/2 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 6-1/2 Qt. - Pkg Qty 3

Item #: WBB212134

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$142.95 ea.

Price: $428.85 / Pkg of 3

Quantity

Customers Also Viewed

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALBP-1218 Aluminum Bake Pan w/Drop Hand - Pkg Qty 6

Winco ALBP-1218 Aluminum Bake Pan w/Drop Hand - Pkg Qty 6

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Made in U.S.A. 18-8 stainless steel. Standard sizes for most commercial applications. 18-1/8"L x 12-3/8"W x 2-3/8"H Overall Dimensions. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Width 12-3/8 in (31.43 cm)
  • Length 18-1/8 in (46.04 cm)

Product Details

  • Package Quantity 3/Case
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 61270
  • Capacity 6-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Bake And Roast Pan 6-1/2 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 6-1/2 Qt. - Pkg Qty 3

Item #: WBB212134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant