Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Item #: WBB212133

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$113.95 ea.

Minimum Quantity: 2

Price: $341.85 / Pkg of 3

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Vollrath® Bake & Roast Pan Bottom - 68367 - Pkg Qty 2

Vollrath® Bake & Roast Pan Bottom - 68367 - Pkg Qty 2

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALBP-1218 Aluminum Bake Pan w/Drop Hand - Pkg Qty 6

Winco ALBP-1218 Aluminum Bake Pan w/Drop Hand - Pkg Qty 6

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Made in U.S.A. 18-8 stainless steel. Standard sizes for most commercial applications. 16-1/8"L x 11-1/8"W x 2-1/4"H Overall Dimensions. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Width 11-1/8 in (28.26 cm)
  • Length 16-1/8 in (40.96 cm)

Product Details

  • Package Quantity 3/Case
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 61250
  • Capacity 4-3/4 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Item #: WBB212133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant