Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Item #: WBB212131

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$103.95 ea.

Minimum Quantity: 2

Price: $311.85 / Pkg of 3

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Vollrath® Bake Pan 9 X 13 X 2-1/4" - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 4-3/4 Qt. - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Vollrath® Economy Bake & Roast Pan With Handles - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALBP-1218 Aluminum Bake Pan w/Drop Hand - Pkg Qty 6

Winco ALBP-1218 Aluminum Bake Pan w/Drop Hand - Pkg Qty 6

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Made in U.S.A. 18-8 stainless steel. Standard sizes for most commercial applications. 14-7/8"L x 10-1/4"W x 2"H Overall Dimensions. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Width 10-1/4 in (26.04 cm)
  • Length 14-7/8 in (37.78 cm)

Product Details

  • Package Quantity 3/Case
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 61230
  • Capacity 3-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Vollrath® Stainless Bake And Roast Pan 3-1/2 Qt. - Pkg Qty 3

Item #: WBB212131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant