Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Water Pitcher 1.8L

Vollrath® Stainless Steel Water Pitcher 1.8L

Item #: WBB214161

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $156.95

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Vollrath® Double-Wall Water Pitcher, 46550, 2 Quart Capacity, Stainless Steel

Vollrath® Double-Wall Water Pitcher, 46550, 2 Quart Capacity, Stainless Steel

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Mirror-finish exterior, satin-finish interior. Stainless steel. Welded base provides stability to reduce tipping and spilling. Welded ice guard allows for easy pouring. Welded hollow tubular handle for easy and stable gripping. 1.9 quart capacity.

Weights & Dimensions

  • Depth 9-1/16 in (23.02 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 46599
  • Capacity 1.9 qt
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nelda

    Date: April 23, 2019

    Executive Assistant
    Your review:
    They are very nice, but would have like them bigger.
Product Q & A

There are no questions for this product.

Accessories
Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Water Pitcher 1.8L

Vollrath® Stainless Steel Water Pitcher 1.8L

Item #: WBB214161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant