
$142.95 ea.
Price: $571.80 / Pkg of 4
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Compliments other double wall serving bowls. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Dishwasher safe. Will not sweat. Requires no preheating or chilling. Heavy gauge 18-8 stainless steel will not affect taste or color of food. Mirror-finished exterior for an upscale look. Satin-finished interior hides scratches and wear. Compliments other double wall serving bowls. Variety of shapes and sizes provides tremendous menu flexibility. 5.2 quart capacity. Sold in package quantity of 4. Priced each.
Weights & Dimensions
- Depth 9 -5/8 in
- Width 9-5/8 in (24.45 cm)
- Length 9 -5/8 in
Product Details
- Package Quantity 4
- Brand Vollrath
- Material Stainless Steel
- Manufacturers Part Number 47635
- Capacity 5.2 qt
- Shape Square
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 5.15 Qt - Pkg Qty 4
$142.95
- Product Information
- Customer Review
- Product Q&A
- Accessories