Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 3.21 Qt - Pkg Qty 6

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 3.21 Qt - Pkg Qty 6

Item #: WBB214507

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$105.95 ea.

Price: $635.70 / Pkg of 6

Quantity

Customers Also Viewed

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 1.77 Qt - Pkg Qty 12

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 1.77 Qt - Pkg Qty 12

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 0.75 Qt - Pkg Qty 6

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 0.75 Qt - Pkg Qty 6

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Compliments other double wall serving bowls. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Dishwasher safe. Will not sweat. Requires no preheating or chilling. Heavy gauge 18-8 stainless steel will not affect taste or color of food. Mirror-finished exterior for an upscale look. Satin-finished interior hides scratches and wear. Compliments other double wall serving bowls. Variety of shapes and sizes provides tremendous menu flexibility. 3.2 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 8-5/8 in (21.91 cm)
  • Width 8-5/8 in (21.91 cm)
  • Length 8-5/8 in (21.91 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 47634
  • Capacity 3.2 qt
  • Shape Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 3.21 Qt - Pkg Qty 6

Vollrath® Stainless Steel Square Bowl - Double Wall Beehive 3.21 Qt - Pkg Qty 6

Item #: WBB214507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant