Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Item #: WBB214050

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$14.75 ea.

Minimum Quantity: 2

Price: $177.00 / Pkg of 12

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Anti-Skid Mat, 1420-01, 12-1/2" Diameter, Chocolate - Pkg Qty 12

Vollrath® Anti-Skid Mat, 1420-01, 12-1/2" Diameter, Chocolate - Pkg Qty 12

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Perfect way to present appetizers and desserts. Satin pewter-look 18-8 stainless steel. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 6 in (15.24 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Material Stainless Steel
  • Style Round
  • Manufacturers Part Number 47656
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Item #: WBB214050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant