Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Plate Cover 10-5/16 To 10-3/8" - Pkg Qty 12

Vollrath® Stainless Steel Plate Cover 10-5/16 To 10-3/8" - Pkg Qty 12

Item #: WBB211795

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $419.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Plate Covers, 918-13, Fits Plate Size: 8-1/2" - 9-1/8", Plastic - Pkg Qty 12

Vollrath® Plate Covers, 918-13, Fits Plate Size: 8-1/2" - 9-1/8", Plastic - Pkg Qty 12

Cambro 45CW401 - Bowl Fruit 5 Oz.,  Slate Blue - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz., Slate Blue - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz.,  Beige - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz., Beige - Pkg Qty 48

Vollrath® Plate Covers, 958-13, Fits Plate Size: 9-1/8 - 9-5/8", Plastic - Pkg Qty 12

Vollrath® Plate Covers, 958-13, Fits Plate Size: 9-1/8 - 9-5/8", Plastic - Pkg Qty 12

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Stainless Steel Plate Cover 7-11/16 To 7-3/4" - Pkg Qty 12

Vollrath® Stainless Steel Plate Cover 7-11/16 To 7-3/4" - Pkg Qty 12

Vollrath® Stainless Steel Plate Cover 8-15/16 To 9" - Pkg Qty 12

Vollrath® Stainless Steel Plate Cover 8-15/16 To 9" - Pkg Qty 12

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Made in U.S.A. Plate covers keep food at its ideal serving temperature for improved customer satisfaction. Stainless steel. Satin-finish keeps covers looking better longer. Hemmed finger hold. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Height 2-5/16 in (5.87 cm)
  • Diameter 10-5/16 to 10-3/8 in

Product Details

  • Package Quantity 12/Case
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 62310
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Plate Cover 10-5/16 To 10-3/8" - Pkg Qty 12

Vollrath® Stainless Steel Plate Cover 10-5/16 To 10-3/8" - Pkg Qty 12

Item #: WBB211795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant