Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Double Wall Bowl 1.7 Qt - Pkg Qty 6

Vollrath® Stainless Steel Double Wall Bowl 1.7 Qt - Pkg Qty 6

Item #: WBB214247

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$70.95 ea.

Price: $425.70 / Pkg of 6

Quantity

Customers Also Viewed

Vollrath® Stainless Steel Double Wall Bowl .75 Qt - Pkg Qty 6

Vollrath® Stainless Steel Double Wall Bowl .75 Qt - Pkg Qty 6

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47685, 0.75 Quart, Round - Pkg Qty 6

Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47685, 0.75 Quart, Round - Pkg Qty 6

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Double Wall Beehive Bowl 1.7 Qt - Pkg Qty 6

Vollrath® Double Wall Beehive Bowl 1.7 Qt - Pkg Qty 6

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Beautiful bowls with knockout presentation possibilities. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Dishwasher safe. Will not sweat. Requires no preheating or chilling. Heavy-gauge stainless steel will not affect taste or color of food. 1.7 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 4 in (10.16 cm)
  • Diameter 7-1/4 in (18.42 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Stainless Steel
  • Style Double Wall
  • Manufacturers Part Number 46666
  • Capacity 1.7 qt
  • Shape Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Double Wall Bowl 1.7 Qt - Pkg Qty 6

Vollrath® Stainless Steel Double Wall Bowl 1.7 Qt - Pkg Qty 6

Item #: WBB214247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant