Take 15% off your entire order!

Offer applied at checkout

Vollrath® Soup Bowl 16 Oz - Pkg Qty 12

Vollrath® Soup Bowl 16 Oz - Pkg Qty 12

Item #: WBB214346

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$24.25 ea.

Minimum Quantity: 2

Price: $291.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Cambro 45CW401 - Bowl Fruit 5 Oz.,  Slate Blue - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz., Slate Blue - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz.,  Beige - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz., Beige - Pkg Qty 48

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

16 oz. Mirror-finished stainless steel. 16.3 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Height 1-3/4 in (4.45 cm)
  • Diameter 6 in (15.24 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 47536
  • Capacity 16.3 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Soup Bowl 16 Oz - Pkg Qty 12

Vollrath® Soup Bowl 16 Oz - Pkg Qty 12

Item #: WBB214346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant