Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - V-rib Tray Slides 46"

Vollrath® Signature Server® - V-rib Tray Slides 46"

Item #: WBB212146

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,437.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - V-rib Tray Slides 28"

Vollrath® Signature Server® - V-rib Tray Slides 28"

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Vollrath® Signature Server® - Corner Station V-rib Tray Slide - Inside Corner

Vollrath® Signature Server® - Corner Station V-rib Tray Slide - Inside Corner

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

300 series stainless steel. Overall width 12" (30.5 cm). Tray surface width: 11-1/2" (29 cm). Four inverted "V" ribs on surface. Removable for easy transport. Fold-down mounting kit. Interlocking brackets on ends. Adds 4" (10.5 cm) to width of unit in folded position. 46"L x 11"W Overall Dimensions.

Weights & Dimensions

  • Width 11 in (27.94 cm)
  • Length 46 in (116.84 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 37522-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - V-rib Tray Slides 46"

Vollrath® Signature Server® - V-rib Tray Slides 46"

Item #: WBB212146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant