Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - V-rib Tray Slides 28"

Vollrath® Signature Server® - V-rib Tray Slides 28"

Item #: WBB212145

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,136.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - V-rib Tray Slides 46"

Vollrath® Signature Server® - V-rib Tray Slides 46"

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Vollrath® Signature Server® - Corner Station V-rib Tray Slide - Inside Corner

Vollrath® Signature Server® - Corner Station V-rib Tray Slide - Inside Corner

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

300 series stainless steel. Overall width 12" (30.5 cm). Tray surface width: 11-1/2" (29 cm). Four inverted "V" ribs on surface. Removable for easy transport. Fold-down mounting kit. Interlocking brackets on ends. Adds 4" (10.5 cm) to width of unit in folded position. 28"L x 11"W Overall Dimensions.

Weights & Dimensions

  • Width 11 in (27.94 cm)
  • Length 28 in (71.12 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 37521-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - V-rib Tray Slides 28"

Vollrath® Signature Server® - V-rib Tray Slides 28"

Item #: WBB212145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant