Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Plate Rest with Mounting Kit 74"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 74"

Item #: WBB212142

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,577.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Vollrath® Signature Server® - Corner Station Plate Rest - Inside Corner

Vollrath® Signature Server® - Corner Station Plate Rest - Inside Corner

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

300 series stainless steel. Overall width 7" (17.8 cm) Locking tabs on ends. Removable without tool for easy transport. Fold-down mounting kit. Add 4" to width of unit in folded position. 74"L x 7"W Overall Dimensions.

Weights & Dimensions

  • Width 7 in (17.78 cm)
  • Length 74 in (187.96 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description 74"L Plate Rest with Mounting Kit
  • Material Stainless Steel
  • Manufacturers Part Number 37514-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Plate Rest with Mounting Kit 74"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 74"

Item #: WBB212142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant