Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Item #: WBB212127

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,250.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Signature Server® - Corner Station Plate Rest - Inside Corner

Vollrath® Signature Server® - Corner Station Plate Rest - Inside Corner

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

300 series stainless steel. Overall width 7" (17.8 cm) Locking tabs on ends. Removable without tool for easy transport. Fold-down mounting kit. Add 4" to width of unit in folded position. 46"L x 7"W Overall Dimensions.

Weights & Dimensions

  • Width 7 in (17.78 cm)
  • Length 46 in (116.84 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description 46"L Plate Rest with Mounting Kit
  • Material Stainless Steel
  • Manufacturers Part Number 37512-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Item #: WBB212127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant